Parker
Solenoid Air Control Valve, 3/4 In, 120VAC
Mfr # B854BB553A
Zoro # G3459775
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 6.6
Explore More Products
- PARKER Coil Kit, 22MM 3 Pin, 120 VAC, Viking P2FCB453
- PARKER Service Kit, 3 Way, B Series PS2871P
- PARKER Solenoid Air Control Valve, 1/8 In, 4-Way P2LAX591ESHDDN
- PARKER Coil Kit, 115V-60, B Series K593025
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC B561BB549C
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC L6653921149
- PARKER Pneumatic Solenoid Valve, 3/8" NPT B542000XXC
- PARKER Solenoid Air Control Valve, 1-1/4 In, 120V L6959921153
- PARKER Valve, 5 53/64" L, 2 1/2" W, 24V DC H16WXBG2B9000FD
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC M254SS-024-D
- NUMATICS Solenoid Air Control Valve, 1/2 In, 24VDC 554BB500MT00061
- Parker Pneumatic Valves