Shop Alternate Products
This Product is Discontinued
Zoro Select
Barricade Light, Incandescent, 6V (Discontinued)
Mfr # 03-10-3way6v
Zoro # G3460326
This Product is Discontinued
Key Features
- Color Amber
- Head Dia. 7 in
- Power Source 6 V Battery
- Height 11"
- Width 4"