Westward
#54 1-7/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 2UFN9
Zoro # G3460947
$0.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0550
Explore More Products
- WESTWARD #47 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFN2
- WESTWARD #43 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFL7
- WESTWARD #52 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFN7
- WESTWARD #9 3-5/8" TiN 135 Deg. Jobber Length Drill Bit 6PRN7
- WESTWARD I 4-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit 6PRV8
- WESTWARD 15/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFE9
- WESTWARD #48 2" Carbide 118 Deg. Jobber Length Drill Bit 5VUA1
- WESTWARD 142.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRJ0
- WESTWARD #20 3-1/4" HSS TiN 135 Deg. Jobber Length Drill Bit 6PRP8
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/16 C10616
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 27/64 47727
- Westward Jobber Length Drill Bits