Zoro Select
Dowel Pin, Std, M2x8mm L, PK100
Mfr # M39080.020.0008
Zoro # G3461044
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Hardened Steel
- Fastener Finish Plain
- Rockwell Hardness C52-62
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1/2 L, PK100 25R50DPSO
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 U51580.018.0200
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x3 1/2 L U39080.075.0350
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 M51580.040.0050
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/8inx2in, PK5 U55580.037.0200
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 M55580.040.0036
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 7/16in.dia., PK25 U51580.043.0100
- ZORO SELECT Dowel Pin, Steel, 8x20mm, PK50 M39090.080.0020
- ZORO SELECT Dowel Pin, Steel, 2x32mm, PK100 M39080.020.0032
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 2" Lengt DP416-312-2.000-F09
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK10 M51580.025.0016
- Zoro Select Dowel Pins