Shop Alternate Products
This Product is Discontinued
Zoro Select
Eye Bolt 1/4"-20, Steel, zinc, 20 PK (Discontinued)
Mfr # 1WBP7
Zoro # G3461464
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc
- Overall Length 2.00 in