Zoro Select
M4-0.70 x 50 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51300.040.0050
Zoro # G3462140
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT M5-0.80 x 70 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51300.050.0070
- ZORO SELECT M3-0.50 x 25 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.030.0025
- ZORO SELECT M5-0.80 x 80 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51300.050.0080
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Black Steel, 10000 PK 0606MPPBZ
- ZORO SELECT #10-24 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.019.0037
- ZORO SELECT #10-24 x 1-1/2 in Phillips Wafer Machine Screw, Zinc Plated Steel, 1000 PK 1024KWAFMS
- ZORO SELECT #8-32 x 1-1/8 in Phillips Oval Machine Screw, Zinc Plated Steel, 6000 PK 0818MPO
- ZORO SELECT #6-32 x 1-1/4 in Slotted Oval Machine Screw, Zinc Plated Steel, 8000 PK 0620MSOWH
- ZORO SELECT #10-24 x 7/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK MS51959-62
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Nylon, 25 PK 33282
- ZORO SELECT #10-32 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.019.0051
- Zoro Select Machine Screws