Zoro Select
M2.5-0.45 x 10 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24520.025.0010
Zoro # G3462405
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Cheese
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M2-0.40 x 12 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51140.020.0012
- ZORO SELECT #10-32 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 6000 PK 1108MSW
- ZORO SELECT #2-56 x 3/16 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK 5GLZ6
- ZORO SELECT #3-48 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.009.0037
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Plain Brass, 100 PK U48300.013.0100
- ZORO SELECT #6-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.013.0037
- ZORO SELECT 3/8"-16 x 1-3/4 in Slotted Round Machine Screw, Plain Steel, 300 PK 3728MSR188
- ZORO SELECT #2-64 x 3/8 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 02F06MSPN
- ZORO SELECT #5-40 x 5/16 in Slotted Round Machine Screw, Zinc Plated Steel, 10000 PK 0505MSR
- NEWPORT FASTENERS #8-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK 652524-100
- ZORO SELECT #8-36 x 3/4 in Phillips Pan Machine Screw, Cadmium Steel, 1000 PK MS35207-247
- Zoro Select Machine Screws