Shop Alternate Products
This Product is Discontinued
Cdi
Torque Wrench, 3/8Dr, 10-100 ft.-lb., 16 in (Discontinued)
Mfr # 1002MFRMH
Zoro # G3462496
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Head Type Fixed
- Overall Length 16"
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
- Handle Metal