Zoro Select
4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 3/16"
Mfr # T4WNL1
Zoro # G3462584
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Pipe Connection Type Threaded On One End
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 T4WND3
- ZORO SELECT 1-1/4" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 T4WNG4
- ZORO SELECT 1/8" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 T4WNA11
- ZORO SELECT 1/2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 E4BND22
- ZORO SELECT 2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 5S 4VMT2
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E6BNI09
- ZORO SELECT 3/8" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 T4WNC4
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 E6BNB16
- ZORO SELECT 3/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BNC08
- ZORO SELECT 2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNI18
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 T6PPG10WD
- Zoro Select Stainless Steel Pipes