- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Printer Label, Black on Yellow, Labels/Roll: 250
Shop Alternate Products
This Product is Discontinued
Brady
Printer Label, Black on Yellow, Labels/Roll: 250 (Discontinued)
Mfr # XSL-31-427-YL-BK
Zoro # G3462611
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility IDXPERT
- Color Black on Yellow
- Width 1"
- Height 1-1/2"
- Material Self Laminating Vinyl
Customers Also Purchased
- Brand Brady
-
MFR #
XSL-31-427-YL-BK
-
Zoro #
G3462611
- UPC # 662820605294
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Height | 1-1/2" |
Max. Wire Size | 4 AWG |
Printable Portion Width | 1 in |
Label Width | 1 in |
Minimum Wire Diameter | 0.13 in |
Label Size | 1 1/2 in x 1 in |
Printable Portion Height | 1/2 in |
Label Height | 1 1/2 in |
For Wire Diameter | 0.125 in to 0.32 in |
Maximum Wire Diameter | 0.32 in |
Details
Printer Series Compatibility | IDXPERT |
Item | Printer Label |
Color | Black on Yellow |
Material | Self Laminating Vinyl |
Labels per Roll | 250 |
Printer Series Compatability | IDXPERT |
Legend | Blank |
Adhesive | Acrylic |
Temp. Range | -94 Degrees to 158 Degrees F |
Tape Material | Vinyl |
Application | Cable and Wire Marking, Panel Labeling, Voice and Data ID |
Label Type | Self-Laminating Label |
For Use With | IDXPERT(TM) Handheld Label Maker |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized |
Ribbon Color | Black |
Indoor/Outdoor Usage | Outdoor |
Label Color & Finish - Self-Laminating Cable & Wire Labels | Yellow ( Matte ) |
Label Material | Vinyl |
Recommended Ribbon | R4300 |
Adhesive Strength - Self-Laminating Cable & Wire Labels | Permanent |
Label Finish | Matte |
Label Color | Yellow |
Minimum Service Temperature | -94 Degrees F |
Preprinted Text | Blank |
Adhesive Properties | Permanent Adhesive |
Compatible Mfr Part Number | R4300 |
Product Type | Self-Laminating Label |
For Print Method | Thermal Transfer |
Maximum Service Temperature | 158 Degrees F |
For Wire Gauge | 12 AWG to 4 AWG |
Resistance Properties | Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant |
Labels per Row | 1 |
Printable Area - Self-Laminating Cable & Wire Labels | 1/2 in H x 1 in W |
Label Attachment Style | Self-Laminating |
Minimum Wire Gauge | 12 AWG |
Label Shape | Rectangle |
Adhesive Type | Permanent |
Number of Labels Included | 225 |
Material Series | B-427 |
Adhesive Material | Acrylic |
Color - Self-Laminating Cable & Wire Labels | Black on Yellow |
Maximum Wire Gauge | 4 AWG |
Label Media Format | Precut Roll Cartridge |
Test | Yellow ( Matte ) |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color Yellow, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Printer Series Compatibility IDXPERT, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG