Honeywell Miller
Full Body Harness, Vest Style, L/XL, Polyester, Yellow
Mfr # 850-4/UYK
Zoro # G3463923
Free Shipping & Returns
$178.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application Construction, Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Yellow
Explore More Products
- HONEYWELL MILLER Full Body Harness, Vest Style, L/XL, Polyester, Green ACF-TBBDPUG
- HONEYWELL MILLER Full Body Harness, Vest Style, S/M, Polyester, Green P950/S/MGN
- HONEYWELL MILLER Full Body Harness, Vest Style, 2XL/3XL, Polyester, Green AAF-TB23XG
- HONEYWELL MILLER Miller H500 Harness, Vest Style, Universal, Polyester, Green H5CC312222
- HONEYWELL MILLER Full Body Harness, Vest Style, L/XL, Polyester, Orange T4577/UAK
- HONEYWELL MILLER Full Body Harness, Vest Style, S/M, Polyester, Blue AC-TB-D/S/MBL
- HONEYWELL MILLER Full Body Harness, Vest Style, L/XL, Nomex(R)/Kevlar(R), Black RKNARRL-TB-BDP/UBK
- HONEYWELL MILLER Miller Duraflex Python Pass Through Full Body Harness W/D-Ring, Unvrsl P950QC/UGN
- HONEYWELL MILLER Full Body Harness, Vest Style, S/M, Polyester, Green R10CN-MB-BDP/S/MGN
- HONEYWELL MILLER Full Body Harness, Vest Style, S/M, Polyester, Blue AAF-QCBDPSMB
- 3M DBI-SALA Harness, Vest Style, L, Polyester, Gray 1402107
- Honeywell Miller Harnesses