Speedaire
Air Cylinder, 7/16 in Bore, 8 in Stroke, Round Body Double Acting
Mfr # NCDME044-0800
Zoro # G3464517
$89.28
8% off
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 7/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.197 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, ISO Double Acting 6ZC58
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting NCDMR106-0800
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting 6X372
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting NCDMC106-1200
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting 5VNJ6
- SPEEDAIRE Air Cylinder, 3 in Bore, 3 1/2 in Stroke, Round Body Double Acting 5VNR0
- SPEEDAIRE Air Cylinder, 100 mm Bore, 100 mm Stroke, ISO Double Acting 5VMC8
- SPEEDAIRE Air Cylinder, 4 in Bore, 20 in Stroke, NFPA Double Acting 5UZV1
- SPEEDAIRE Air Cylinder, 4 in Bore, 18 in Stroke, NFPA Double Acting 5UZU7
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting NCDME200-0800
- FESTO Standards-Based Cylinder DSNU-25-100-PPS-A DSNU-25-100-PPS-A
- Speedaire Pneumatic System Components