Gray
Floor Cranes, Air/Hydraulic, 4400 Lb.
Mfr # SC440 Air
Zoro # G3464791
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$5,754.00
Key Features
- Overall Length 81 4/5 in
- Max. Hook Height (In.) 139
- Overall Height (In.) Boom Horiz. 84 in
- Inside Leg Length (In.) 55
- Capacity 4,000 lb
Explore More Products
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set FS 293B
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A 80.100.01
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg 40NTRK
- PARLEC Collet Wrench, Pin Spanner, ER32 32ERNW
- WILTON TAK-GHW, Attachment for All W Lathe ALL W MODELS
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly 903-21-M10-34-ST
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In EXT100
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V 80.110.11.3
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole 40TRK
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg 3004TRK
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.624in L, Fadal B40-FADAL
- Gray Toolholder Accessories