Woodford Manufacturing
Anti-Siphon Sillcock, 1/2 In.
Mfr # 24P1/2
Zoro # G3465122
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Brass/Copper
- Max. Pressure 125 psi
- Inlet Type FNPT
- Thru-Wall Length 0 in
Explore More Products
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx4" L An 22CP-4-MH
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx12" L Model 19 19PX-12
- WOODFORD MANUFACTURING Enclosed Wall Faucet, 3-3/4 In. B24-1/2
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx6" L An 22CP-6-MH
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 10 In. 19CP-10
- WOODFORD MANUFACTURING Angle Sillcock, 3/4 In. 24P3/4
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 4 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock V22CP-4-MH
- ARROWHEAD BRASS FROSTFREE HYDRANT 8""FIP 465-08QTLF
- LEGEND VALVE 1/2 S541CFL 1/4 TURN SILLCOCK 107-474CP
- LEGEND VALVE 1/2" T-549 CP SILLCOCK 107-451
- LEGEND VALVE TM-550NL STEM REPAIR KIT 108-550NL
- Woodford Manufacturing Valves