Zoro Select
Safety Pin, Spring Wire, Spring Steel, Zinc Plated, 5/64 in Pin Dia, 1 11/16 in Usbl L, 2 3/4 in L, 25 PK
Mfr # U39632.009.0168
Zoro # G3465341
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Coiled Tension
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
- Pin Dia. 5/64 in
Explore More Products
- ZORO SELECT Safety Pin, Steel, C1010 and C1065, Zinc, 3/8 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L U39684.037.0250
- ZORO SELECT Safety Pin, Carbon Steel, Zinc, 3/64 in Pin Dia, 1 1/2 in Usbl L, 1 53/64 in L, 100 PK 2UJG7
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 4 in Usbl L, 4 11/16 in L U39681.031.0400
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 4 in Usbl L, 4 11/16 in L U39681.037.0400
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 1 3/8 in Usbl L, 1 15/16 in L U39683.037.0137
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/8 in Pin Dia, 4 in Usbl L, 5 3/4 in L U39681.062.0400
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L U39684.037.0225
- KOCH PTO LOCK PIN ROUND 0.32in. 4021511
- BUYERS PRODUCTS Safety Pin, C1010 and C1020, Zinc Plated, 1/4 in Pin Dia, 1 13/16 in Usbl L, 2 in L 66050
- BUYERS PRODUCTS Safety Pin, C1010 and C1020, Zinc Plated, 1/4 in Pin Dia, 3 in Usbl L, 3 1/4 in L 66066
- CLI Safety Pins, Assorted Sizes, Nickel Plated, 50 Ea/Pk, PK50 LEO83450
- Zoro Select Safety Pins