Shop Alternate Products
This Product is Discontinued
Westward
Rd Solid Die, HSS, 9/16-18, 2 In OD (Discontinued)
Mfr # 2LXA1
Zoro # G3465594
This Product is Discontinued
Key Features
- Die Shape Round Fixed
- Thread Type UNF
- Die Thread Size 9/16"-18
- Die Material Carbon Steel
- Die Thickness 0.625"