Zoro Select
PVC EZ Span Repair Coupling, Solvent x Solvent, 1-1/2 in Pipe Size
Mfr # 160-507
Zoro # G3466181
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Solvent x Solvent
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size 449020
- ZORO SELECT PVC Reducer, MNPT x Socket, 3/4 in x 1/2 in Pipe Size 436101
- ZORO SELECT PVC Cap, Socket, 2 in Pipe Size 447020BC
- ZORO SELECT PVC Coupling, Socket x Socket, 6 in Pipe Size 429060
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1 in Pipe Size 402010
- ZORO SELECT PVC Short Turn Elbow, 90 Degrees, Socket, 4 in Pipe Size P331-040
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 4 in Pipe Size H417040LS
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 4 in Pipe Size H435040SRLS
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1-1/4 in Pipe Size H429012LS
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size 05837
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert, 3/4 in x 1/2 in Pipe Size 1406101
- Zoro Select Fittings