Tough Guy
Condenser, Dia 7/16, 12 24 (M) Thread, L 6
Mfr # 3HGY7
Zoro # G3466811
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- For Use With Steel Handles with 1/4"-28 Threads
- Handle Type 1/4"-28 (M) Threads
- Brush Length (In.) 4 in
- Overall Length (In.) 6 in
Explore More Products
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 3HGR1
- TOUGH GUY Condenser, 3/8" Dia, 12 24 (M) Thread, L 6 3HGY6
- TOUGH GUY Condenser, Dia 5/8", 12 24 (F) Thread, L 6 3HGT9
- TOUGH GUY Condenser, 5/8" Dia, 1/4-28(M) Thread, L 6 3HHA5
- TOUGH GUY Condenser, Dia 9/16, 1/4-28(M) Thread, L 6 3HHA4
- TOUGH GUY Condenser, 11/16 Dia, 12 24 (F) Thread, L 6 3HGW9
- TOUGH GUY Condenser, Dia 11/16, 12 24 (M) Thread, L 6 3HGZ2
- TOUGH GUY Condenser, Dia 15/16, 12 24 (F) Thread, L 6 3HGX4
- TOUGH GUY Bottle Brush, 4 in Brush L 55FF71
- BRUSH RESEARCH MANUFACTURING 85AY250500AO Abrasive Nylon Brush. For .250" Bore Dia., 500AO, 1.250" Brush Part, 4.5" OAL 85AY250500AO
- NORTON ABRASIVES Single Spiral Tube Brush, 1 dia. 66252839074
- Tough Guy Spiral Tube Brushes