- Home
- /
- Electrical Supplies
- /
- Data & Communication
- /
- Voice & Data Patch Cords
- /
- Ethernet Cable, Cat 5e, Orange, 1 ft.
Shop Alternate Products
This Product is Discontinued
Monoprice
Ethernet Cable, Cat 5e, Orange, 1 ft. (Discontinued)
Mfr # 2130
Zoro # G3467782
This Product is Discontinued
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 1.0 ft
Customers Also Purchased
- Brand Monoprice
-
MFR #
2130
-
Zoro #
G3467782
- UPC # 844660021308
- Country of Origin Multiple
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1.0 ft |
Length | 1 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 1 ft |
Cable Diameter | 5.6 mm |
Details
Item - Data Cable | Voice and Data Patch Cord |
Category - Data Cable | 5e |
Connector Type - Patch Cord | RJ45, RJ45 |
Boot Type - Data cable | Booted, Booted |
Shielded | Unshielded |
Jacket Color | Orange |
Cable Shape | Round |
Transmission Speed | 1 GBps |
Standards | ANSI/TIA-568-C.2, E164469, EN 50288-3-2, IEC 60332-1-2, ISO/IEC 11801 ED.2, RoHS Compliant, UL Listed |
Color | Orange |
Item | Voice and Data Patch Cord |
Jacket Material - Wire and Cable | PVC |
Connector Type | RJ45 - 8P8C |
Shielding | None |
Category Type | 5E |
Boot Type | Booted |
Jacket Material | PVC |
Wire Gauge | 24 AWG |
Plenum Rated | No |
Temp. Range | -40 Degrees to 167 Degrees F |
NEC Article and Type | 800 CMG |
Fire Rating - Data Cable | Commercial |
End 2 Connection Type | RJ45 |
Conductor Gauge | 24 AWG |
Performance Category | 5e |
Fire Rating | Commercial |
End 2 Boot Type | Snagless |
End 1 Connection Type | RJ45 |
Maximum Frequency | 350 MHz |
Maximum Operating Temperature | 167 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
End 1 Boot Type | Snagless |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 1 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA-568-C.2, E164469, EN 50288-3-2, IEC 60332-1-2, ISO/IEC 11801 ED.2, RoHS Compliant, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45