Extech
Bead Wire Temp Probe, -58 to 1000 Deg F
Mfr # TP875
Zoro # G3467965
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -58 Degrees to 1000 Degrees
- Probe Contact Material Welded Bead
Explore More Products
- EXTECH Surface Temp Probe, -4 to 482 Deg F 881616
- EXTECH Thermstr Prb w Hnd, -22deg F, 158degF, TH30 TP832
- EXTECH Thermistor Probe, -22degF - 158degF TH30 TP830
- EXTECH Immersion Temp Probe, -40 to 1292 Deg F 881603
- EXTECH Pipe Clamp Temp Probe, -4 to 200 Deg F TP200
- EXTECH Immersion Temp Probe, -40 to 1472 Deg F 881605
- EXTECH Thermistor Probe, Mono Plug, PH Meters 850188
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F 55032
- DWYER INSTRUMENTS Immersion Probe, RTD, Pt 100 Ohm, 6 In L TE-IBN-D0648-14
- ZORO SELECT DMM Bead Temp Probe, Type K, -40 to 500 F 4JPN3
- JOHNSON CONTROLS Te-631Gv-2 Duct Probe Sensor 1K TE-631GV-2
- Extech Temperature Probes