Shop Alternate Products
This Product is Discontinued
Dayton
Heavy Duty Foot Switch, Cast Aluminum (Discontinued)
Mfr # 6GPD3
Zoro # G3468132
This Product is Discontinued
Key Features
- Contact Form DPDT
- NEMA Rating 1, 4, 13
- Voltage Rating 600VAC
- Color Orange
- Material Cast aluminum