Banjo
1" Female Coupler x MNPT Cam Lever Coupling
Mfr # 100B
Zoro # G3468875
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 1"
Explore More Products
- BANJO 3In Viton Coupling Gasket 300GV
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling 100A
- BANJO Viton Gaskets UV10264V
- BANJO 4" Female Coupler x MNPT Cam Lever Coupling 400B
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling 050E
- BANJO Cam & Groove Fitting, Type F, 2 in Male Adapter x 2 in MNPT, Cam Lever Coupling, Polypropylene 200F
- BANJO 200Gv Viton Gaskets 200GV
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- BANJO Impeller Bolt Gasket 12774VA
- APG 5" Aluminum Part D Socket Weld 3E50DSWALT
- ZORO SELECT Cam and Groove Coupling, 2", Aluminum PLE55
- Banjo Camlock Fittings