Straub
3" 316 SS Grip L Coupling
Mfr # STR20650
Zoro # G3469033
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Vacuum Rating 28 in
Explore More Products
- STRAUB 1" 316 SS Grip L Coupling G20100
- STRAUB 6" 316 SS Grip L Coupling STR21350
- STRAUB 2-1/2" 316 SS Grip L Coupling STR20500
- STRAUB 1-1/4" 316 SS Grip L Coupling STR20200
- STRAUB 6" 304 SS Open Flex Coupling STR36051
- STRAUB 1-1/2" 304 SS Open Flex Coupling STR35001
- STRAUB Pipe Coupling, 1 Bolt, 232 psi, 1" Pipe Sz G20101
- STRAUB Pipe Coupling, 232 psi, 1-1/2" Pipe Sz STR20301
- STRAUB Pipe Coupling, 232 psi, 3/4" Pipe Size STR20001
- ZORO SELECT 2" x 1-1/2" FNPT 304 SS Reducing Coupling 40RC111N020112
- ZORO SELECT 1" FSW 304/304L SS Coupling 2001300712
- Straub Fittings