Shop Alternate Products
This Product is Discontinued
Square D
Thermal Unit, 184 to 204A (Discontinued)
Mfr # DD250.0
Zoro # G3469207
This Product is Discontinued
Key Features
- Full Load Amps 184 to 204
- For Use With Square D NEMA Motor Starters 5
- Sensing Method Melting Alloy
- FL Amp @ 3-Ph/ Size 5/ Standard Enclosure 184
- FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure 204 A