Shop Alternate Products
This Product is Discontinued
Arlington
Insulating Bushing, 1-1/4 In., Plastic (Discontinued)
Mfr # EMT125
Zoro # G3469505
This Product is Discontinued
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Bushing
- Conduit Fitting Material Plastic
- Overall Length 5/8"
- Conduit Trade Size 1 1/4 in