Hallowell
Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves
Mfr # HBR4824123-3A-WW-PB
Zoro # G3469761
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$548.99
Key Features
- Shelving Type Add-On
- Depth 24 in
- Material Steel
- Number of Shelves 3
- Load Capacity 11,400 lb
Explore More Products
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves HBR964887-3S-S-PB
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves HBR723687-3A-S-PB
- HALLOWELL Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves HBR723687-3S-S-PB
- HALLOWELL Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves HBR722487-3S-PB
- HALLOWELL Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves HBR483687-3S-S-PB
- HALLOWELL Shelf, 24 in D, 48 in W, 1 Shelves HBRL4824P-PL
- HALLOWELL Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves HBR603687-3S-S-PB
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 72 in W, 3 Shelves HBR7248123-3S-S-PB
- TENNSCO Starter Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves 6940
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves DD67131SR
- TENNSCO Shelf, 36 in D, 72 in W 6940
- Hallowell Bulk Storage Racks