- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Spray Paint & Primer
- /
- Spray Paint
- /
- Rust Preventative Spray Paint, Ford Blue, Gloss, 15 oz.
Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Rust Preventative Spray Paint, Ford Blue, Gloss, 15 oz. (Discontinued)
Mfr # 209718
Zoro # G3470092
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Blues
- Color Ford Blue
- Paint and Primer Finish Gloss
- Net Weight 15 oz.
Customers Also Purchased
- Brand Rust-Oleum
-
MFR #
209718
-
Zoro #
G3470092
- UPC # 020066124977
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Blues |
Color | Ford Blue |
Paint and Primer Finish | Gloss |
Net Weight | 15 oz. |
Coverage | 10 to 20 sq. ft. |
Dry Time | 10 to 20 min. |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Steel |
Resin Type | Acrylic Enamel |
Dry Time Tack Free | 10 to 20 min. |
Spray Paints Item | Rust Preventative Spray Paint |
Standards | VOC and MIR Compliant |
Exposure Conditions | Interior/Exterior |
Dry Time Recoat | 1 to 24 hr. |
Application Temperature | 50 Degrees to 100 Degrees F |
Color Family | Blues |
Paint Sub-Brand | High Performance |
Compatible Surface Material | Metal, Steel |
Maximum Application Temperature | 100 Degrees F |
Opacity | 0 % |
Container Type | Aerosol Can |
Resistance Properties | Chip-Resistant, Crack-Resistant, Peel-Resistant |
Coating Application | Rust Preventative Spray Paint |
Series Number | V2100 |
Shelf Life | 5 yr |
Heat Resistant | Yes |
Dry Time to Recoat | Within 1 hr or After 24 hr |
Use Location | Exterior |
Coverage Area | 20 sq ft |
Minimum Application Temperature | 50 Degrees F |
VOC Compliant | Yes |
Sheen | High-Gloss |
Maximum Temperature Resistance | 200 Degrees F |
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Coating Application Rust Preventative Spray Paint, Color Family Blue, Compatible Surface Material Metal, Steel, Sheen High-Gloss, Resin Type Modified Alkyd, Color Ford Blue, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 20 min, Use Location Exterior, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat Within 1 hr or After 24 hr, Heat Resistant Yes, Maximum Application Temperature 100 Degrees F
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA