Shop Alternate Products
This Product is Discontinued
Apollo Valves
2" Sweat Bronze Ball Valve Inline (Discontinued)
Mfr # 77C20827
Zoro # G3470266
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 2"
- Body Material Bronze B584
- Body Style Inline
- Tube Size 2"
- Handle Type Locking Lever