Shop Alternate Products
This Product is Discontinued
Zoro Select
Spring Pin, Slot, 1/8x1 3/4 L, Pk500 (Discontinued)
Mfr # SLTP1251750BK
Zoro # G3471465
This Product is Discontinued
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Outside Dia. 1/8 in