Little Giant
Heavy Duty Cabinet Workbench, Steel, 60 in W, 34 in Height
Mfr # WWC-3060-HD
Zoro # G3471995
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,766.99
Key Features
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
- Number of Doors 2
- Color Gray
- Height 34 in
Explore More Products
- LITTLE GIANT Bench Cabnet, Hardbrd Top, 2 Doors MH3-LL-2D-2448
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height WWC-3072
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height WWC-3672-2HD
- LITTLE GIANT Mobile Bench Cabinet, 36"W, 2 Perf Doors, Center Shelf, Butcher Block MJP32D-2436-FL
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height WWC-3672
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Powder Coated Steel MB3-2436-FL
- LITTLE GIANT Mobile Bench Cabinets, 36"W, 2 Locking Doors, 1-3/4" Butcher Block MJ-2D-2436-FL
- LITTLE GIANT Bench Cabinet, 24x48, 2 Door, Steel Top MBP2D-2448-FL
- LITTLE GIANT Mobile Bench Cabinet, Perf Doors, 36"W, HD Drawer, Louvered, Vinyl Mat MMP2D-36-HDFLLP
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW 2212A-LU-95
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers 3120-95
- Little Giant Cabinet Workbenches