Shop Alternate Products
This Product is Discontinued
E. James
1/64" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 60A (Discontinued)
Mfr # 3065E1/64B6M
Zoro # G3472777
This Product is Discontinued
Key Features
- Rubber Thickness 1/64 in
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
- Rubber Material Buna-N