Shop Alternate Products
This Product is Discontinued
Siemens
Pilot Light, RD, 22mm, Round, Metal (Discontinued)
Mfr # 3SB35016BA20
Zoro # G3474091
This Product is Discontinued
Key Features
- Color Red
- Shape Round
- Lens Material Plastic
- Lens Type Fresnel
- Size 22mm