Durham Mfg
14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # 3702CX-BLP4S-95
Zoro # G3474567
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,770.99
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary HDC-243642-2S95
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 61-1/8 in W, 62 in H, Stationary JSC-602460-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDCD243678-7B95
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary HDCDB243678-4M95
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary 2603-4S-95
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 2501-4S-95
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary JC-482478-5S-95
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary HDCP244878-PB32-4S95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDCV243678-4S95
- SANDUSKY LEE Janitorial Cabinet, Putty, Cap. 150 lb VFC1301866-07
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CA41361872-02
- Durham Mfg Industrial Storage Cabinets