Weg
3-Phase General Purpose Motor, 20 HP, 254/6TC Frame, 575V AC Voltage, 1770 Nameplate RPM
Mfr # 02018OT3H256TC-S
Zoro # G3474600
Free Shipping & Returns
$1,425.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 1,701-1,800
- Voltage 575V AC
Explore More Products
- WEG 3-Phase General Purpose Motor, 3 HP, 215T Frame, 230/460V AC Voltage, 900 Nameplate RPM 00309ET3E215T-W22
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS 00236OS1BJPR56J-S
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS 00336ET3E56-S
- WEG WEG - 06018ET3G364T-W22, 60 HP, 1800 RPM, TEFC, 364/5T FRAME, 460 VOLTS 06018ET3G364T-W22
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 575V AC Voltage, 1800 Nameplate RPM 00718ET3H213T-W22
- WEG 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3600 Nameplate RPM 00236ET3E56-S
- WEG 00156OT1BRBO56-S, 1.5 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS 00156OT1BRBO56-S
- WEG WEG - 25012ET3G449T-W22, 250 HP, 1200 RPM, TEFC, 447/9T FRAME, 460 VOLTS 25012ET3G449T-W22
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 575V AC Voltage, 1,780 Nameplate RPM 06018OT3H364T
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM 36VF86
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 208-230/460V AC Voltage, 1,730 Nameplate RPM 6VPF0
- Weg 3-Phase AC Motors