- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 3/4 in L, 20 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 3/4 in L, 20 PK (Discontinued)
Mfr # 454514-PG
Zoro # G3474755
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/4 in
- Fastener Length 2 3/4 in
- Head Width 1 1/8 in
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
454514-PG
-
Zoro #
G3474755
- UPC # 087302653981
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4 in |
Fastener Length | 2 3/4 in |
Head Width | 1 1/8 in |
Head Height | 15/32 in |
Min. Thread Length | 1 3/4 in |
Dia./Thread Size | 3/4"-10 |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Overall Length | 2 3/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 SAE J429 |
Item | Hex Head Cap Screw |
Fastener Industry Standards | ASME B18.2.1 |
Proof Load | 120,000 psi |
Fastener Thread Style | Partially Threaded |
Thread Type | Coarse |
Tensile Strength | 150,000 psi |
Head Type | Hex |
Fastener Thread Type | UNC (Coarse) |
Basic Material | Alloy Steel |
Screw Industry Standards | ASME B18.2.1 |
Fastener Finish | Zinc Yellow CR+3 |
Rockwell Hardness | HRC33 |
Material Grade | Grade 8 |
Thread Pitch | Partially Threaded |
Threadlocker Minimum Temperature | 3/4"-10 |
Head Style | Hex |
Material Quality Standard | SAE J429 |
Material Quality Standards | SAE J429 |
Type | Hex Head Cap Screw |
Finish Type | Zinc Yellow |
Bolt Material | Steel |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Material Type | Steel |
Head Shape | Hex |
Drive Type | External Hex |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/4 In.-10, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 20