Shop Alternate Products
This Product is Discontinued
Alera
Breakroom Base Cabinet-1 Door, Gray (Discontinued)
Mfr # BR103GY
Zoro # G3474899
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray/Granite Nebula
- Overall Height 40"
- Overall Width 36"
- Overall Depth 24-3/4"
- Number of Shelves 1