Morse
Band Saw Blade, 7 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel, Flex Back Series
Mfr # ZHEAH06 -7'9
Zoro # G3475604
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 1/4"
- Teeth per Inch 6
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEAH06 -7'9-1/2
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEFC1014MAT-11' 6
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C812M42-10' 10-1/2
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDW18 -5'4-1/2
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Challenger Series ZWEG360C46S-15' 0
- MORSE Band Saw Blade, 5 ft. 4" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series ZWED025C812M42-5' 4
- MORSE - 13' 11"x 1" x 0.035 Bimetal Matrix II 5/8 Band Saw Blade 3955581670BX1
- MORSE - 20' 6" x 1-1/2" x 0.05 Challenger Structural 4/6 Band Saw Blade 9181462460BX1
- MORSE - 7' 9" x 1/2" x 0.025 Bimetal Matrix II 10/14 Band Saw Blade 3934130930BX1
- SUPERCUT 100.75-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 208054
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 442410
- Morse Band Saw Blades