Zoro Select
Structural Fitting, Shelf Tab, Aluminum, 1 in Pipe Size
Mfr # 2ZJ76
Zoro # G3475753
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Shelf Tab
- Resists Corrosion
- Dia. 1.315 in
- Nominal Pipe Size 1 in
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1 in Pipe Size, 50000 lb Tensile Strength 4NXR9
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength 4NXT2
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength 30LW98
- ZORO SELECT Galvanized Pipe, Steel, 1 in Pipe Size, 48000 lb Tensile Strength 4NXW5
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength 4NXV7
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 4NXR8
- ZORO SELECT Clamp-On Crossover, Pipe Size 1 1/4 In 4NXU2
- ZORO SELECT Structural Fitting, Metal Plug, Aluminum, 1.25 in Pipe Size 2ZJ74
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength 30LX28
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 0.75 in Pipe Size 30LX20
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength 4NXT3
- Zoro Select Modular Pipe and Rail Fittings