Baileigh Industrial
Disc Sander, 2 hp, 20 in Disc Dia, 1100 RPM Disc Speed, Corded, 220 V
Mfr # DG-500
Zoro # G3476825
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,355.00
Key Features
- Promotion Restriction Not eligible for promotion
- HP 2 hp
- Disc Dia. (In.) 20 in
- Disc Speed (RPM) 1100
- Belt Size (In.) 2 x 39
Explore More Products
- BAILEIGH INDUSTRIAL Belt Grinder, 1 1/2 hp, Corded, 110 V BG-248-3
- BAILEIGH INDUSTRIAL Oscillating Edge Sander, 3 hp, Corded, 220 V ES-9138
- BAILEIGH INDUSTRIAL Belt Grinder, 4 hp, Corded, 220 V BG-379
- BAILEIGH INDUSTRIAL Belt Grinder, 4 hp, Corded, 220 V BG-679
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V 2RYN8
- JET Belt & Disc Sander, 1/3 hp, 8 in Disc Dia, 1725 RPM Disc Speed, Corded, 115V V 577003
- JET Oscillating Edge Sander, 1 1/2 hp, Corded, 115/230V AC V 708447
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 120 V 499F69
- JET Belt Sander, 1 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 115/230 V 414600
- JET Industrial Belt Finishing Machine, 1 1/2 hp, Corded, 230 V 414601
- NORTON ABRASIVES 2" .45 HP 22000 RPM Mini Angle Air Sander Kit 66261150077
- Baileigh Industrial Sanders & Accessories