Shop Alternate Products

3M Aqua-Pure

Water Filter, 1" NPT Horizontal (Discontinued)


Free Shipping & Returns


Key Features

  • Dia. (In.) 4-5/32
  • Height (In.) 22-5/16
  • Length (In.) 22-5/16
  • For Use With Double Cartridge Housing
  • Size 1" NPT Horizontal
See all product information