Shop Alternate Products
This Product is Discontinued
Westward
Flower Pruner, 2-3/4 In.L, Steel, 5/8 In. (Discontinued)
Mfr # 5TFP3
Zoro # G3477643
This Product is Discontinued
Key Features
- Handle Material Polypropylene
- Blade Material Steel
- Cutting Capacity 5/8"
- Overall Length 8-1/2"
- Features Titanium Nitride Coating, High Durability