- Home
- /
- Lighting
- /
- Light Bulbs
- /
- Incandescent Light Bulbs
- /
- GE LIGHTING 30W, R20 Incandescent Light Bulb
Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 30W, R20 Incandescent Light Bulb (Discontinued)
Mfr # 30R20 /1 120V
Zoro # G3478142
This Product is Discontinued
Key Features
- Bulb Shape R20
- Bulb Base Type Medium Screw (E26)
- Watts 30 W
- Lumens 180 lm
- Light Appearance 1000 to 2699K, Very Warm White
Customers Also Purchased
- Brand Current
-
MFR #
30R20 /1 120V
-
Zoro #
G3478142
- UPC # 043168906623
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 3-15/16" |
Light Bulb Dia. | 2-1/2" |
Max Overall Bulb Length | 3-15/16" |
Overall Length | 3 7/8 in |
Bulb Dia. | 2 1/2 in |
Details
Bulb Shape | R20 |
Bulb Base Type | Medium Screw (E26) |
Watts | 30 W |
Lumens | 180 lm |
Light Appearance | 1000 to 2699K, Very Warm White |
Lighting Technology | Incandescent |
Voltage | 120V AC |
Bulb Color Temp. | 2500K |
Dimmable | Yes |
Bulb Finish | Frosted |
Bulb Designation | 30R20/1 |
Shatter-Resistant | No |
Three-Way | No |
Average Bulb Life | 2000 hr. |
Bulb Type | Reflector |
Rough Service | No |
Bulb Primary Application | General Purpose |
Standards | Meets 2012 Lighting Legislation Energy |
Bulb Technology | Incandescent |
Light Distribution | Flood |
Item | Incandescent Bulb |
Light Technology | Incandescent |
Wattage Equivalency | 30W INC |
Bulb Beam Angle | 25 Degrees |
Rated Life | 2,000 hr |
Overall Bulb Base Type | Medium Screw |
Trade Number | 30R20/1 |
Overall Bulb Shape | R |
Color Temperature | 2600K |
Color Tuning | No |
Special Features | Spot |
Light Color | White |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape R20, Bulb Finish Frosted, Color Temperature 2600K, Lumens 180 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 30R20/1, Voltage 120V AC, Watts 30 W, Bulb Beam Angle 25 Degrees , Rated Life 2,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Spot, Overall Length 3 7/8 in, Light Distribution Flood, Standards Meets 2012 Lighting Legislation Energy
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).