Hayward
Check Valve, Ball, 1/2", PVC/FPM, S/T
Mfr # TC10050ST
Zoro # G3478185
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Socket x Thread
- Connection SKT/FNPT
- Body Material PVC
- Width 2 1/4 in
Explore More Products
- HAYWARD Check Valve, True Union, Ball, 2", PVC/EPDM, S/T TC10200STE
- HAYWARD Y-Check Valve, True Union, Spring-Loaded, 2", PVC/EPDM, Socket, Adjustable 2-15 psi SLC10200SEU
- HAYWARD Check Valve, Wafer, 3", PVC/EPDM WCV1300E
- HAYWARD Y-Check Valve, True Union, 1", PVC/EPDM, Socket YC10100SEU
- HAYWARD Y-Check Valve, 1", PVC/FPM, Socket YC10100S
- HAYWARD Y-Check Valve, 3", PVC/FPM, Socket YC10300S
- HAYWARD Y-Check Valve, 1-1/4", PVC/EPDM, Socket YC10125SE
- HAYWARD CPVC Swing Check Valve, 10.24in Overall L SW2300V
- HAYWARD Check Valve, 19.69 in Overall L SW1800V
- SWAGELOK TUBE STAINLESS 3/8IN CHECK VALVE SS-6C-C5-IDKZ10011602
- HAYWARD Y-Check Valve, 1-1/4", PVC/FPM, Flanged YC10125F
- Hayward Check Valves