S & W
Leveling Mount, Swivel Stud, M20, 5 in Base
Mfr # BSMNYLD58-EL
Zoro # G3478413
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.625 in
- Load Capacity 7500 lb
- Thread Size M20
- Leveling Mount Type Swiveling Stud
- Base Dia. 5 in
Explore More Products
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. LP2-A3L
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. BSW-3Z
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base BNYLB23
- S & W Level Mount, Swivel Stud, M10, 1-1/4in Base, Height: 3 in NMS-SW1
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. SSW-2
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base TSW-4Z
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base NSWD-4A
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base BNYLC38-EL
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. BNYLA1-T
- J.W. WINCO Leveling Foot, 3.86" H, 2,698 lbf, 1/2-13 30-50-1/2X13-75-A5-SK
- J.W. WINCO JW Winco WN6000304 Cross Block WN6000304
- S & W Leveling Feet & Pads