Eklind
8 Piece Torx? T-Shape Hex Key Set, 68688
Mfr # 68688
Zoro # G3478517
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Plastic
- Handle Type T-Shape
- Includes Pouch
Explore More Products
- EKLIND Hex Key, 3mm x 6" Size 54630
- EKLIND Eklind Ergo-Fold Assorted Metric Fold-Up Hex Key Set 4 in. 7 pc 25172
- EKLIND Hex Key Set 7 P 10607
- EKLIND 8 Piece SAE L-Shape Hex Key Set, 90100 90100
- EKLIND 5 Piece SAE Fold-Up Hex Key Set, 20511 20511
- EKLIND 9 Piece Fold-Up Hex Key Set, 20911 20911
- EKLIND 91 Fold Up Hex Key Set 25912
- EKLIND Hex Key Set L Short 7Pc 69207
- EKLIND Eklind 14614 7 mm Long Arm Hex Key 2096527
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 20911 20911
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST260071 UST260071
- Eklind Hex Key Sets