Checkers
Warning Whip, HD, 3 Ft, Flag and Socket
Mfr # FS3L-O
Zoro # G3478693
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Whip, Orange Flag
- Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Flag Height 11 in
- Flag Width 12 in
Explore More Products
- CHECKERS Warning Whip, HD, 5 Ft, Flag and Socket FS5L-O
- CHECKERS Warning Whip, HD, 12 Ft, Flag and Socket FS12L-O
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag FS8-O
- CHECKERS Warning Whip, 10 ft., Includes Flag FS10-SPQD-O
- CHECKERS Warning Whip, 8 ft., Includes Flag FS8-SPQD-O
- CHECKERS Warning Whip, 12 ft., Includes Flag FS12X-QD-O
- CHECKERS Warning Whip, 8 ft. H, Blue Light Bulb FSLEDA8OWBF
- CHECKERS Warning Whip, 10 ft., Includes Flag FS10-QD-O
- CHECKERS Warning Whip, 8 ft. H, Blue Light Bulb FSLEDB8OWBF
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange 3YWZ1
- POWERFLARE Softpack, 3, Red Lt, Ylw Shell SP3-R-Y
- Checkers Flags, Flares, Paddles, and Triangles