Shop Alternate Products
This Product is Discontinued
Hydroseal
Safety Relief Valve, 1 In, 1000 psi, 316 SS (Discontinued)
Mfr # 4FRV3L0/F0
Zoro # G3479122
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Body Material 316 Stainless Steel
- Outlet Type MNPT
- Inlet Type FNPT