S & W
Level Mount, Swivel Stud, 5/8-11, 3in Base
Mfr # SNYLC34
Zoro # G3479865
$24.12
5% off
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Stainless Steel
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base BSNYLC38
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base BSNYLC36
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base BSNYLB26
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base NTS-0N
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base BSW-4AN
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base, Base Dia.: 2 1/2 in NTS-3
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base SLP4-B3
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base BSNYLA26-EL
- S & W Level Mount, Fixed Stud, M10, 2-1/32in Base, Base: Nylon MG-04
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base NTS-4
- J.W. WINCO Leveling Feet - Hygienic Design 19-80-M16-175-A
- S & W Leveling Feet & Pads