Grote
Battery Splice, 1 AWG, Tin, PK10
Mfr # 84-9554
Zoro # G3480032
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Color Tin
- Connection Material Tin/Copper
- Connection Type Crimp/Solder
- Connection Crimp/Solder
Explore More Products
- GROTE Battery CableIn, 1 ga., 3/8 In., 27In L 84-9244
- GROTE Straight Battery Terminal, Bolt, Lead, PK2 82-9132
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L 84-9248
- GROTE Battery Splice, 1/0 AWG, Tin, PK10 84-9555
- GROTE Conversion Connector, PK5 84-9611
- GROTE Hold Down Set J Bolt, 10 In, PK2 84-9286
- GROTE Lug Brazed Seam, 4 ga., Copper, PK10 84-9443
- GROTE Battery Cable, 4 ga., 3/8 In., 15In L 84-9226
- GROTE Battery Splice, 1/2 AWG, Pink, PK2 82-9218
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 10In L 84-9505
- QUICKCABLE Contact, Crimp Type, 2 AWG, PK5 123105-525-005
- Grote Automotive Battery Equipment