Speedaire
Gasket Kit, 5599-2 Valves
Mfr # 3GAA4
Zoro # G3480967
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599-2 Valves (ISO Size 1/2/3)
- Function Gasket between Valve and Manifold/Subbase, Remote Pilot
- Accessory Type Gasket Kit
Explore More Products
- SPEEDAIRE Connector, DIN 436050A, Plug In 3FFZ6
- SPEEDAIRE Spool Kit, 2 Pos, 15407 Series, ISO 2 3FFJ8
- SPEEDAIRE Connector, DIN Type A, Plug Lead 3FFZ7
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Standards: IP65 3FFZ2
- SPEEDAIRE Manifold Kit, Air Pilot Valves, ISO 02 3FGA1
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM 3FFZ5
- SPEEDAIRE Manifold, Mounting, 15407-2 Valves, ISO 2 3FGA5
- SPEEDAIRE Spool Kit, 2 Pos, 15407 Series, ISO 02 3FFL7
- SPEEDAIRE Spool Kit, 2 Pos, 5599 Series, ISO 2 3FFL5
- CANFIELD CONNECTOR DIN Connector, B, MINI, 11mm, 0-250V AC/DC 5J560-000-US0G
- ARO Pneumatic Blanking Kit 118612
- Speedaire Solenoid Valve Accessories